Skip Content

Anti-SkidGray,1gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Anti-SkidGray, 1gal

Price $206.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JW48
  • Mfr. Model # WP70KITGRY
  • UNSPSC # 31211605
  • Catalog Page # 1932
  • Shipping Weight 20.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnti-Skid Paint
  • Size1 gal.
  • ColorGray
  • Coverage25 sq. ft.
  • Application Temperature32 to 100 F
  • StandardsUSDA
  • IncludesEpoxy with Abrasive Grit, Epoxy Curing Agent with Color Pigment, Blending Agitator for Proper Mixing, Spatula for Removing Material from Cans and Squeegee Applicator for Proper Grit Exposure
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: AK, GU, HI and PR.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Safety Resurfacer Kit
WP70® 2-part epoxy cures overnight to a durable antislip surface on floors, decks, and ramps. Installation is about 1/16" thick and fills cracks, holes, and voids with no shrinkage. USDA approved. Kit includes Part "A" epoxy with abrasive grit, Part "B" epoxy curing agent with color pigment, blending agitator, spatula, and squeegee applicator.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 Extremely good product! Highly recommend! Expensive but worth it. Sticks to wood. September 13, 2012
  • 2015-07-03T20:42:48.038-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3JW48, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about Suzie280 is loaded.
Additional information about Suzie280 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-07-03T20:23:09.039-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JW48, prod, sort_default
1 of 1
  • 2015-07-03T20:23:09.041-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JW48, prod, sort_default
1 of 1