Skip Content

Brush,Wire,78 Tufts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Brush, Wire, 78 Tufts

Price $12.76 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3UW26
  • Mfr. Model # 1820
  • UNSPSC # 47131605
  • Catalog Page # 1944
  • Shipping Weight 0.53 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Long Neck Brush
  • Color Green
  • Material Wire
  • Length 6"
  • Width 1-1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The WOOSTER® Prep Crew® long-neck brush is a heavy-duty brush with staggered tufts for better coverage. Long narrow brush design. The Longneck® wire brush has a wraparound knuckle guard on the polypropylene handle to protect knuckles. Makes it easy to remove paint, rust, and scale from any surface. Cleans concrete, brick, and other masonry.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.