Skip Content

5-13/16" Wire Industrial Wire Scrubber, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

5-13/16" Wire Industrial Wire Scrubber, 1 EA

Price $16.43 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14A043
  • Mfr. Model # 1825
  • UNSPSC # 47131605
  • Catalog Page # N/A
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The WOOSTER® industrial wire scrubber is an ideal tool for painting prep. Rounded handle is easy to grip, reducing hand fatigue and adding control. The staggered tufts instead of rows provides better coverage and eliminates rake marks. Overall length 7".

View More

Technical Specs

  • Item Industrial Wire Scrubber
  • Bristle Material Wire
  • Number of Rows 8
  • Handle Length 5-13/16"
  • Handle Type Curved
  • Handle Material Recycled Polypropylene
  • Trim Length 1-1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.