Skip Content

Brush Clearing Tool, Leather Handle Material, 6" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Brush Clearing Tool, Leather Handle Material, 6"

Clearance Price $30.25 / each

Price $123.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8UMT8
  • Mfr. Model # 284-NS
  • UNSPSC # 46191605
  • Catalog Page # N/A
  • Shipping Weight 1.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBrush Clearing Tool
  • Handle MaterialLeather
  • Handle Length6"
  • Head Size10-1/2"
  • Head MaterialHigh Carbon Steel
  • Handle DesignCurved
  • IncludesBlade and Sickle Hook, Hand Protector
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Sharp high-carbon steel blades help you quickly make your way through thick growth and clear away potential kindling. Has a 5" Military-style soft leather grip with steel knuckle guard.

• Blade overall: 16-1/2"L x 10-1/2"W
• Blade hardness: Rockwell C47

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by 25 years and still like new I've owned and used this tool for almost 25 years. It holds an edge like no other tool I have. It's so sharp that I won't let anyone else use it.If you're looking for a tool for the woods, this is it.I have the version with the hoop on the handle. The only change I would ask is that the layered leather in the handle has now become very polished and slick, so it's hard to grip without gloves.I love this tool and use it all the time. June 26, 2012
  • 2015-08-29T20:05:28.416-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_8UMT8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.