Skip Content

 
Industrial Hand Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Industrial Hand Lamp


Technical Specs

  • Item Hand Lamp 
  • Lamp Type Incandescent 
  • Power Source 110/125VAC 
  • Lamp Watts 75 
  • Cord Length 25 ft. 
  • NEC Cord Designation SJT 
  • Gauge/Conductor 16/3 
  • Includes Grounded Guard 
Length
Please Select
Color
Please Select
Features
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Length
Color
Features
Price
Qty
Please use Qty box to add item(s) to cart.
0691
17-1/2"
Orange
Thermoplastic Handle, PVC Plug, Plated Steel Lamp Guard, Push-through Lamp switch, -20 Degrees to 60 Degrees C Cord Temperature Rating

$35.95 / each

Enter location to check availability
Catalog Page #  NA

Price $35.95 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type Incandescent
  • Power Source 110/125VAC
  • Lamp Watts 75
  • Cord Length 25 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 16/3
  • Length 17-1/2"
  • Color Orange
  • Includes Grounded Guard
  • Features Thermoplastic Handle, PVC Plug, Plated Steel Lamp Guard, Push-through Lamp switch, -20 Degrees to 60 Degrees C Cord Temperature Rating
2893
18-1/2"
Yellow
Thermoplastic Black Handle, PVC Plug, Hexagonal Yellow Coated Steel Cage Lamp Guard, Push-through Lamp switch, -20 to +60 Degrees C Cord temperature rating

$48.95 / each

Enter location to check availability
Catalog Page #  NA

Price $48.95 / each

Technical Specs

  • Item Hand Lamp
  • Lamp Type Incandescent
  • Power Source 110/125VAC
  • Lamp Watts 75
  • Cord Length 25 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 16/3
  • Length 18-1/2"
  • Color Yellow
  • Includes Grounded Guard
  • Features Thermoplastic Black Handle, PVC Plug, Hexagonal Yellow Coated Steel Cage Lamp Guard, Push-through Lamp switch, -20 to +60 Degrees C Cord temperature rating
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More