Skip Content

Twill Blend-88% Cotton/12% High Tenacity Nylon, FR Coverall w/Gel Knee Pads, Size: XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Twill Blend-88% Cotton/12% High Tenacity Nylon, FR Coverall w/Gel Knee Pads, Size: XL

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6WMT2
  • Mfr. Model # 9000FRC-NV-0403
  • UNSPSC # 46181503
  • Catalog Page # N/A
  • Catalog Group # H0178
  • Shipping Weight 3.825 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item FR Coverall w/Gel Knee Pads
  • Cuff Style Adjustable Wrist, Elastic Ankles
  • Color Navy Blue
  • Size XL
  • Fits Chest Size 46 to 48"
  • Sleeve Length 36-1/4"
  • Fits Waist Size 42"
  • Inseam 34"
  • Fabric Weight 9 oz.
  • Material Twill Blend-88% Cotton/12% High Tenacity Nylon
  • Closure Type Zipper
  • Number of Pockets 8
  • ATPV Rating 12.4 cal/cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, 2112
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.