Skip Content

Anti-Siphon Sillcock,1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Anti-Siphon Sillcock, 1/2 In.

Price $61.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CHY0
  • Mfr. Model # 24P1/2
  • UNSPSC # 40141726
  • Catalog Page # 4075
  • Shipping Weight 1.08 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAngle Sillcock
  • Inlet TypeFNPT
  • Inlet Size1/2"
  • Thru-Wall Length0"
  • Body MaterialBrass/Copper
  • Handle TypeHandwheel
  • Max. Pressure125 psi
  • Max. Temp.120 Degrees F
  • IncludesAnti-Siphon
  • StandardsASSE, CSA, IAPMO
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

For mild climates. Features an atmospheric vent and patented check valve to provide antisiphon protection. Eliminates the need for an add-on vacuum breaker that restricts flow. Polycarbonate wheel handle. Not intended for continuous use.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
on product 6CHY0 all I need is the part that screws into the part that mounts on the wall.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about jcberg10 is loaded.
Additional information about jcberg10 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The attached piece is a Woodford Model 34HF single-check vacuum breaker. Can be "special ordered" through Grainger.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Eagle Mtn. Products Co. is loaded.
Additional information about Eagle Mtn. Products Co. could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:25:12.390-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6CHY0, prod, sort_default
1 of 1
  • 2015-07-05T20:25:12.393-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6CHY0, prod, sort_default
1 of 1