Skip Content

Work Boots,Stl,Composite,11-1/2EW,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Work Boots, Stl, Composite, 11-1/2EW, PR

Price $235.71 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30GG54
  • Mfr. Model # W02566
  • UNSPSC # 46181604
  • Catalog Page # N/A
  • Catalog Group # H8727
  • Shipping Weight 5.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWork Boots
  • Toe TypeComposite
  • GenderMen's
  • Size11-1/2
  • Footwear WidthEW
  • Metatarsal GuardNo
  • InsulatedNo
  • WaterproofNo
  • ColorBrown
  • Height8"
  • Footwear Closure TypeLace Up
  • Liner MaterialGore-Tex(R)
  • Shank MaterialNylon
  • Midsole MaterialPolyurethane
  • Outsole MaterialPolyurethane
  • Footwear Sole PatternMini Lug
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleNo
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelYes
  • Wide Toe CapNo
  • Removable InsoleNo
  • Insole SystemFull Cushion Dual Density Polymer Footbed
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Footwear Construction TypeGoodyear Welt
  • Heel Height1" or Greater
  • Footwear Shank TypeNylon
  • Upper Boot MaterialAll Leather
  • Upper Material DescriptionFull Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Satra Slip Test Results- Dairy Tile OilyNot Tested
  • Satra Slip Test Results- Dairy Tile DryNot Tested
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily0.67
  • Mark II Slip Test Results- Dairy Tile Dry0.67
  • Mark II Slip Test Results- Dairy Tile Wet0.32
  • Mark II Slip Test Results- Dairy Tile Oily Wet0.37
  • Style Number2566
  • Last Number or NameM711
  • ASTM Footwear ClassF2413-11 I/75 C/75 EH
  • StandardsASTM F2413-11 M I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Designed with Goodyear™ Welt construction, these work boots feature a full grain leather upper, a Gore-Tex® waterproof membrane lining, a removable full cushion dual-density footbed, a Durashocks® rubber/polyurethane outsole, and a nylon shank.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.