Skip Content

 
Pull On Steel Toe Wellington Boots, Style Number 1671 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pull On Steel Toe Wellington Boots, Style Number 1671

Technical Specs

  • Footwear Style Pull On 
  • Gender Men's 
  • Metatarsal Guard Internal 
  • Predominant Footwear Color Brown 
  • Toe Type Steel 
  • Waterproof No 
  • Insulated No 
  • Height 10" 
  • Color Brown 
  • Chemical Resisting Sole Yes 
  • Completely Non Metallic No 
  • Non-Marking Sole No 
Size
Please Select
Footwear Width
Please Select
Manufacturers Suggested Sole Slip Rating
Please Select
Oil Resisting Sole
Please Select
Max. Heat Rating
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WOLVERINE 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Footwear Width
Manufacturers Suggested Sole Slip Rating
Oil Resisting Sole
Max. Heat Rating
Price
Qty
Please use Qty box to add item(s) to cart.
W10393
11-1/2
EE
Better
Yes
932 Degrees F

$125.00 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $125.00 / pair

Price $265.71 / pair

Technical Specs

  • Footwear Style Pull On
  • Gender Men's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 11-1/2
  • Footwear Width EE
  • Waterproof No
  • Insulated No
  • Height 10"
  • Color Brown
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 932 Degrees F
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 1671
W10393
12
D
Not Specified

$125.00 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $125.00 / pair

Price $261.43 / pair

Technical Specs

  • Footwear Style Pull On
  • Gender Men's
  • Metatarsal Guard Internal
  • Predominant Footwear Color Brown
  • Toe Type Steel
  • Size 12
  • Footwear Width D
  • Waterproof No
  • Insulated No
  • Height 10"
  • Color Brown
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Specified
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 1671
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More