Skip Content

 
Mini Light Bar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mini Light Bar


Technical Specs

  • Item Mini Light Bar 
  • Lamp Type LED 
  • Mounting Magnetic 
  • Number of Heads
  • Length 16-1/2" 
  • Flash Type Various 
  • Flashes per Minute Various 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
3770M-B
Blue

$568.50 / each

Enter location to check availability
Catalog Page #  NA

Price $568.50 / each

Technical Specs

  • Item Mini Light Bar
  • Lamp Type LED
  • Color Blue
  • Mounting Magnetic
  • Number of Heads 6
  • Length 16-1/2"
  • Flash Type Various
  • Flashes per Minute Various
3770M-R
Red

$580.50 / each

Enter location to check availability
Catalog Page #  NA

Price $580.50 / each

Technical Specs

  • Item Mini Light Bar
  • Lamp Type LED
  • Color Red
  • Mounting Magnetic
  • Number of Heads 6
  • Length 16-1/2"
  • Flash Type Various
  • Flashes per Minute Various
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More