Skip Content

 
Low Profile Light Bar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low Profile Light Bar

Technical Specs

  • Item Low Profile Light Bar 
  • Lamp Type GEN III LED 
  • Mounting Bracket 
  • Number of Heads 22 
  • Length 48" 
  • Flash Type Various 
  • Flashes per Minute Various 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
7900-A
Amber

$1,593.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,593.00 / each

Technical Specs

  • Item Low Profile Light Bar
  • Lamp Type GEN III LED
  • Color Amber
  • Mounting Bracket
  • Number of Heads 22
  • Length 48"
  • Flash Type Various
  • Flashes per Minute Various
7915-BR
Blue/Red

$1,395.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,395.00 / each

Technical Specs

  • Item Low Profile Light Bar
  • Lamp Type GEN III LED
  • Color Blue/Red
  • Mounting Bracket
  • Number of Heads 22
  • Length 48"
  • Flash Type Various
  • Flashes per Minute Various
7905-B
Blue

$1,528.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,528.00 / each

Technical Specs

  • Item Low Profile Light Bar
  • Lamp Type GEN III LED
  • Color Blue
  • Mounting Bracket
  • Number of Heads 22
  • Length 48"
  • Flash Type Various
  • Flashes per Minute Various
7910-R
Red

$1,560.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,560.00 / each

Technical Specs

  • Item Low Profile Light Bar
  • Lamp Type GEN III LED
  • Color Red
  • Mounting Bracket
  • Number of Heads 22
  • Length 48"
  • Flash Type Various
  • Flashes per Minute Various
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More