Skip Content

Warning Light,LED,Ambr,Mag,Fresnel,5 Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Warning Light, LED, Ambr, Mag, Fresnel, 5 Dia

Price $50.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13A535
  • Mfr. Model # 3050-A
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 1.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Warning Light
  • Lamp Type GEN 3 LED
  • Color Amber
  • Mounting Magnetic
  • Flash Type Double
  • Flashes per Minute 80
  • Power Source 12VDC
  • Current Drawn 27.5mA
  • Base Material ABS Plastic
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Design Round Fresnel
  • Length 4"
  • Width 4"
  • Depth 4"
  • Diameter 5"
  • Height 4"
  • Rating IP14
  • Features Magnet Mount
  • Includes 10 ft. Cord w/Lighter Plug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
It says strobe, and I want my PLC to tell it to be constantly lit under one condition, and flash under another. Is this possible with this unit?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about possilby is loaded.
Additional information about possilby could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

You are correct. This light only has the option for flashing. Contact your local Grainger branch for more information on which lights will have the ability to do what you need.

Thank you for using Grainger Ask and Answer
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T20:01:03.898-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13A535, prod, sort_default
1 of 1
  • 2016-02-06 T20:01:03.900-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13A535, prod, sort_default
1 of 1