Skip Content

Clip-On Light,LED,15 Lm,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Clip-On Light, LED, 15 Lm, Black

Price $45.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18C710
  • Mfr. Model # QL-PRO White
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClip-On Light
  • Number of Batteries2
  • Batteries IncludedYes
  • Battery Burn Time50 hr.
  • Lumens15
  • Lamp TypeLED
  • Lamp LifeUnknown
  • Light Output ModesUnknown
  • Body ColorBlack
  • Body MaterialPlastic
  • Weight with Batteries0.1 lb.
  • Candle PowerUnknown
  • Switch TypePush Button
  • Replacement LampsNo
  • MountingClamp
  • Length3"
  • Diameter1-1/4"
  • Light Output15 lm
  • Impact ResistanceNot Specified
  • Water Penetration RatingNot Specified
  • Safety RatingNone
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Hands-free, concealable light delivers on-the-spot illumination from one or both of the dual LEDs. Clip it under the lapel of your uniform shirt pocket or tactical vest, then adjust the light arm and LED bezel to your preferred lighting angle. The clip rotates 360º for positioning.
Push the button through the fabric to switch among lighting options, or hold it down 3 sec. to activate the safety strobe. Select normal or double the brightness. Auto-Off after 10 min. extends battery life; the safety strobe has no Auto-Off timing

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.