Skip Content

Black Hydration Pack and Harness, 102 oz. Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black Hydration Pack and Harness, 102 oz. Capacity

Price $422.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18C698
  • Mfr. Model # LBH-CB-1200
  • UNSPSC # 46182302
  • Catalog Page # N/A
  • Shipping Weight 3.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides urban search and rescue professionals with a modular system to meet the demands of specific missions. Includes waterproof zipper, covered pockets, and 3-D reflective trim. Additional features include breathable spacer mesh back panels, spring clips to hang glow sticks, and a drag handle. Uses MOLLE attachment system.

View More

Technical Specs

  • Item Hydration Pack and Harness
  • Capacity 102 oz.
  • Material Ballistic Nylon
  • Color Black
  • Features The Load Bearing Harness Is The Backbone Of Our Modular Usar System. Essentially A Tactical Vest With A Build In Camelbak Were The Chest Panel and Hydration Pack Is Designed To Carry Personal Items and Water and Can Be Worn With Or Without The Belt. It Can Be Expanded With A Day Pack (bp-sr-2100) Or Additional Pouches Mounted Onto The Vest Or Onto The Belt. (belt Wb-sr-1002 Not Included)the Belt (sold Separately, # Wb-sr-1003) Utilizes Our Modified Molle System and Will Accept Molle and Alice Clip Attachment Systems. The Belts Can Be Pre-configured With The Appropriate Utility Bags For Specific Missions.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
This is a mountainous trail undertaking and weedwackers are necessary. The average distance per hike is about 12-18 miles.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Kupuna is loaded.
Additional information about Kupuna could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This pack has an 102-ounce capacity. There is no way to correlate your average distance with how many ounces of water you would need along the way. This is something you will need to determine. This hydration pack is intended for use in situation where you would be hiking though... to keep the person hydrated.

Thank you for using Grainger Ask and Answer
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-04 T19:17:37.011-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_18C698, prod, sort_default
1 of 1
  • 2016-02-04 T19:17:37.012-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_18C698, prod, sort_default
1 of 1