Skip Content

Detachable Day Pack,Blk,Ballistic Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Detachable Day Pack, Blk, Ballistic Nylon

Price $236.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18C680
  • Mfr. Model # DDP-HR-2400-BK
  • UNSPSC # 46182302
  • Catalog Page # N/A
  • Shipping Weight 4.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDetachable Day Pack
  • ColorBlack
  • MaterialBallistic Nylon
  • Storage Capacity2000 cu. in.
  • StandardsNFPA 1977
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ideal for safety professionals whose assignments vary from day to day. The main pack detaches easily so the fire shelter can be worn alone. Includes new generation fire-shelter case that attaches securely to the bottom of the pack. Other details include fuse storage space and reflectors for nighttime visibility. Covered fusee holders allow use on helicopter. Holds 102-oz. CamelBak® reservoir and mounts to web gear harness and low-profile hydration pack (not included). Replacement Shelter Case No. 18C714 (sold separately) allows departments to provide every professional with a day pack shelter case. Constructed of black ballistic nylon.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.