Skip Content

Temp Job Site Light,120V,85W,5000L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Temp Job Site Light, 120V, 85W, 5000L

Price $237.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 8MU19
  • Mfr. Model # 111203
  • UNSPSC # 39111518
  • Catalog Page # 735
  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Temporary Job Site Light
  • Light Distribution Flood
  • Lamp Type CFL
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 85
  • Lumens 5000
  • Color Yellow
  • Base Style Self Righting
  • Lamp Included Yes
  • Cord Length 6 ft.
  • Gauge/Conductor 12/3
  • Guard Type Polycarbonate
  • Max. Height 27"
  • Replacement Lamp Mfr. No. WL62260
  • Features Yellow ABS Plastic Housing Material, Easy Grip Handle, Polycarbonate Lens
  • Includes Lamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.