Skip Content

Screw-In CFL,Non-Dimmable,4100K,85W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Screw-In CFL, Non-Dimmable, 4100K, 85W

WOBBLE LIGHT

Price: $55.00 / each

Please sign in or register to access lists

  • Item # 1XFK9
  • Mfr. Model # WL62260
  • UNSPSC # 39101619
  • Catalog Page # 734
  • Shipping Weight 1.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemScrew-In CFL
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeSpiral
  • Incandescent Equivalent (Watts)300
  • Watts85
  • Base TypeMogul
  • Lamp ShapeT3
  • Lamp ToneCool
  • Max. Overall Length12"
  • Shatter ResistanceNo
  • Initial Lumens9000
  • Color Temp.4100K
  • Voltage120
  • Average Life10,000 hr.
  • Lamp DesignationF85
  • Primary ApplicationGeneral Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We have a gripper (on a long pole) that fits the 300W incandescent bulbs we have been using, but haven't found one that will fit this type bulb. Anyone?
Field of Industry:: County Government
Product used for:: Auditorium
Years purchasing from Grainger:: quite a few
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about DannyWiseley is loaded.
Additional information about DannyWiseley could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In searching I was able to find Grainger item #3UP46 that states in the description that it can be used for standard and CFL bulbs.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1