Skip Content

 
Swivel Plate Shock-Absorbing Caster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swivel Plate Shock-Absorbing Caster

WMI


Technical Specs

  • Item Swivel Plate Shock-Absorbing Caster 
  • Caster Load Rating Range 0 to 299 lb. 
  • Wheel Material Polyurethane 
Load Rating
Please Select
Wheel Dia.
Please Select
Wheel Width
Please Select
Inside Bolt Hole Spacing
Please Select
Outside Bolt Hole Spacing
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Load Rating
Wheel Dia.
Wheel Width
Inside Bolt Hole Spacing
Outside Bolt Hole Spacing
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
GDS-100B-SF
165 lb.
4"
1-3/16"
2-5/16" x 2-5/16"
2-5/16" x 2-5/16"
6-5/16"

$163.00 / each

Enter location to check availability
Catalog Page #  NA

Price $163.00 / each

Technical Specs

  • Item Swivel Plate Shock-Absorbing Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 165 lb.
  • Wheel Dia. 4"
  • Wheel Width 1-3/16"
  • Wheel Material Polyurethane
  • Inside Bolt Hole Spacing 2-5/16" x 2-5/16"
  • Outside Bolt Hole Spacing 2-5/16" x 2-5/16"
  • Overall Height 6-5/16"
GDS-150B-SF
550 lb.
6"
1-9/16"
2-3/4" x 2-3/4"
2-3/4" x 2-3/4"
9-1/16"

$259.50 / each

Enter location to check availability
Catalog Page #  NA

Price $259.50 / each

Technical Specs

  • Item Swivel Plate Shock-Absorbing Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 550 lb.
  • Wheel Dia. 6"
  • Wheel Width 1-9/16"
  • Wheel Material Polyurethane
  • Inside Bolt Hole Spacing 2-3/4" x 2-3/4"
  • Outside Bolt Hole Spacing 2-3/4" x 2-3/4"
  • Overall Height 9-1/16"
GDS-200B-SF
550 lb.
8''
1-9/16"
2-3/4" x 2-3/4"
2-3/4" x 2-3/4"
10-5/8"

$284.00 / each

Enter location to check availability
Catalog Page #  NA

Price $284.00 / each

Technical Specs

  • Item Swivel Plate Shock-Absorbing Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Load Rating 550 lb.
  • Wheel Dia. 8''
  • Wheel Width 1-9/16"
  • Wheel Material Polyurethane
  • Inside Bolt Hole Spacing 2-3/4" x 2-3/4"
  • Outside Bolt Hole Spacing 2-3/4" x 2-3/4"
  • Overall Height 10-5/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More