Skip Content

 
Carbon Steel Inline Ball Valve, FNPT x FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carbon Steel Inline Ball Valve, FNPT x FNPT

Technical Specs

  • Item Ball Valve 
  • Body Material Carbon Steel 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Connection Type FNPT x FNPT 
  • Max. Pressure 1500 psi CWP 
  • Max. Steam Pressure 250 psi WSP 
  • Seat Material PTFE 
  • Ball Material Chrome-Plated Carbon Steel 
  • Temp. Range -20 Degrees to 500 Degrees F 
  • Handle Material Zinc-Plated Carbon Steel 
  • For Drinking Water Applications Low Lead Compliant 
Pipe Size
Please Select
Port
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WKM DYNASEAL 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Port
Price
Qty
Please use Qty box to add item(s) to cart.
1/2-F-B138-CS-42-CS-WR
1/2"
Full

$164.00 / each

Enter location to check availability
Catalog Page #  3584 

Price $164.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi CWP
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
  • Handle Material Zinc-Plated Carbon Steel
  • For Drinking Water Applications Low Lead Compliant
1/2-R-B136-CS-42-CS-WR
1/2"
Standard

$105.20 / each

Enter location to check availability
Catalog Page #  NA

Price $105.20 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi CWP
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
  • Handle Material Zinc-Plated Carbon Steel
  • For Drinking Water Applications Low Lead Compliant
3/4-F-B138-CS-42-CS-WR
3/4"
Full

$179.00 / each

Enter location to check availability
Catalog Page #  3584 

Price $179.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3/4"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi CWP
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
  • Handle Material Zinc-Plated Carbon Steel
  • For Drinking Water Applications Low Lead Compliant
1-F-B138-CS-42-CS-WR
1"
Full

$238.25 / each

Enter location to check availability
Catalog Page #  3584 

Price $238.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi CWP
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
  • Handle Material Zinc-Plated Carbon Steel
  • For Drinking Water Applications Low Lead Compliant
1-R-B136-CS-42-CS-WR
1"
Standard

$184.00 / each

Enter location to check availability
Catalog Page #  NA

Price $184.00 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi CWP
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
  • Handle Material Zinc-Plated Carbon Steel
  • For Drinking Water Applications Low Lead Compliant
11/2-F-B138-CS-42-CS-WR
1-1/2"
Full

$315.50 / each

Enter location to check availability
Catalog Page #  3584 

Price $315.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi CWP
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
  • Handle Material Zinc-Plated Carbon Steel
  • For Drinking Water Applications Low Lead Compliant
2-F-B138-CS-42-CS-WR
2"
Full

$582.50 / each

Enter location to check availability
Catalog Page #  3584 

Price $582.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi CWP
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
  • Handle Material Zinc-Plated Carbon Steel
  • For Drinking Water Applications Low Lead Compliant
2-R-B136-CS-42-CS-WR
2"
Standard

$321.75 / each

Enter location to check availability
Catalog Page #  NA

Price $321.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Standard
  • Connection Type FNPT x FNPT
  • Max. Pressure 1500 psi CWP
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
  • Handle Material Zinc-Plated Carbon Steel
  • For Drinking Water Applications Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More