Skip Content

 
Carbon Steel Inline Ball Valve, Flanged x Flanged close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carbon Steel Inline Ball Valve, Flanged x Flanged


Technical Specs

  • Sub-Category Carbon Steel Ball Valves 
  • Item Ball Valve 
  • Body Material Carbon Steel 
  • Valve Structure 2-Piece 
  • Body Style Inline 
  • Port Full 
  • Connection Type Flanged x Flanged 
  • Max. Steam Pressure 250 psi WSP 
  • Seat Material PTFE 
  • Ball Material Chrome-Plated Carbon Steel 
  • Temp. Range -20 Degrees to 500 Degrees F 
Pipe Size
Please Select
Max. Pressure
Please Select
For Drinking Water Applications
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WKM DYNASEAL 
Select items to compare View Compare
12 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Max. Pressure
For Drinking Water Applications
Price
Qty
Please use Qty box to add item(s) to cart.
1-F-B110-CS-42-CS-WR
1"
285 psi WOG
Low Lead Compliant

$394.50 / each

Enter location to check availability
Catalog Page #  3584 

Price $394.50 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type Flanged x Flanged
  • Max. Pressure 285 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
  • For Drinking Water Applications Low Lead Compliant
1-F-B128-CS-42-CS-WR
1"
740 psi WOG
Low Lead Compliant

$564.50 / each

Enter location to check availability
Catalog Page #  3584 

Price $564.50 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1"
  • Port Full
  • Connection Type Flanged x Flanged
  • Max. Pressure 740 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
  • For Drinking Water Applications Low Lead Compliant
11/2-F-B110-CS-42-CS-WR
1-1/2"
285 psi WOG
Low Lead Compliant

$536.50 / each

Enter location to check availability
Catalog Page #  3584 

Price $536.50 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type Flanged x Flanged
  • Max. Pressure 285 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
  • For Drinking Water Applications Low Lead Compliant
11/2-F-B128-CS-42-CS-WR
1-1/2"
740 psi WOG
Low Lead Compliant

$698.00 / each

Enter location to check availability
Catalog Page #  3584 

Price $698.00 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Port Full
  • Connection Type Flanged x Flanged
  • Max. Pressure 740 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
  • For Drinking Water Applications Low Lead Compliant
2-F-B110-CS-42-CS-WR
2"
285 psi WOG
Low Lead Compliant

$679.50 / each

Enter location to check availability
Catalog Page #  3584 

Price $679.50 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type Flanged x Flanged
  • Max. Pressure 285 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
  • For Drinking Water Applications Low Lead Compliant
2-F-B128-CS-42-CS-WR
2"
740 psi WOG
Low Lead Compliant

$879.50 / each

Enter location to check availability
Catalog Page #  3584 

Price $879.50 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 2"
  • Port Full
  • Connection Type Flanged x Flanged
  • Max. Pressure 740 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
  • For Drinking Water Applications Low Lead Compliant
3-F-B110-CS-42-CS-WR
3"
285 psi WOG

$1,444.00 / each

Enter location to check availability
Catalog Page #  3584 

Price $1,444.00 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3"
  • Port Full
  • Connection Type Flanged x Flanged
  • Max. Pressure 285 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
3-F-B128-CS-42-CS-WR
3"
740 psi WOG

$1,802.00 / each

Enter location to check availability
Catalog Page #  3584 

Price $1,802.00 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 3"
  • Port Full
  • Connection Type Flanged x Flanged
  • Max. Pressure 740 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
4-F-B110-CS-42-CS-WG
4"
285 psi WOG

$3,184.00 / each

Enter location to check availability
Catalog Page #  3584 

Price $3,184.00 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 4"
  • Port Full
  • Connection Type Flanged x Flanged
  • Max. Pressure 285 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
4-F-B128-CS-42-CS-WG
4"
740 psi WOG

$3,336.00 / each

Enter location to check availability
Catalog Page #  3584 

Price $3,336.00 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 4"
  • Port Full
  • Connection Type Flanged x Flanged
  • Max. Pressure 740 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
6-F-B110-CS-42-CS-WG
6"
285 psi WOG

$5,761.00 / each

Enter location to check availability
Catalog Page #  3584 

Price $5,761.00 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 6"
  • Port Full
  • Connection Type Flanged x Flanged
  • Max. Pressure 285 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
6-F-B128-CS-42-CS-WG
6"
740 psi WOG

$5,306.00 / each

Enter location to check availability
Catalog Page #  3584 

Price $5,306.00 / each

Technical Specs

  • Sub-Category Carbon Steel Ball Valves
  • Item Ball Valve
  • Body Material Carbon Steel
  • Valve Structure 2-Piece
  • Body Style Inline
  • Pipe Size 6"
  • Port Full
  • Connection Type Flanged x Flanged
  • Max. Pressure 740 psi WOG
  • Max. Steam Pressure 250 psi WSP
  • Seat Material PTFE
  • Ball Material Chrome-Plated Carbon Steel
  • Temp. Range -20 Degrees to 500 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More