Skip Content

 
Butterfly Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Butterfly Valve


Technical Specs

  • ItemButterfly Valve 
  • Max. Water Pressure150 psi 
Style
Please Select
Body Material
Please Select
Pipe Size
Please Select
Handle Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WKM DYNACENTRIC 
Select items to compareView Compare
12 Products
Compare /
Product #
Mfr.
Model #
Style
Body Material
Pipe Size
Handle Type
Price
Qty
Please use Qty box to add item(s) to cart.
10-B5123-02-S02-11/WG
Lug
Stainless Steel A351 Gr. CF8M
10"
Lever

$4,401.00 / each

Enter location to check availability
Butterfly Valve,Stainless Steel,10 In
Catalog Page #  4036 

Price $4,401.00 / each

Technical Specs

  • ItemButterfly Valve
  • StyleLug
  • Body MaterialStainless Steel A351 Gr. CF8M
  • Pipe Size10"
  • Max. Water Pressure150 psi
  • Handle TypeLever
12-B5123-02-S02-11/WG
Lug
Stainless Steel A351 Gr. CF8M
12"
Lever

$5,682.00 / each

Enter location to check availability
Butterfly Valve,Stainless Steel,12 In
Catalog Page #  4036 

Price $5,682.00 / each

Technical Specs

  • ItemButterfly Valve
  • StyleLug
  • Body MaterialStainless Steel A351 Gr. CF8M
  • Pipe Size12"
  • Max. Water Pressure150 psi
  • Handle TypeLever
03-B5123-02-S02-11/HL
Lug
Stainless Steel A351 Gr. CF8M
3"
Lever

$1,282.00 / each

Enter location to check availability
Butterfly Valve,Stainless Steel,3 In
Catalog Page #  4036 

Price $1,282.00 / each

Technical Specs

  • ItemButterfly Valve
  • StyleLug
  • Body MaterialStainless Steel A351 Gr. CF8M
  • Pipe Size3"
  • Max. Water Pressure150 psi
  • Handle TypeLever
04-B5123-02-S02-11/HL
Lug
Stainless Steel A351 Gr. CF8M
4"
Lever

$1,477.00 / each

Enter location to check availability
Butterfly Valve,Stainless Steel,4 In
Catalog Page #  4036 

Price $1,477.00 / each

Technical Specs

  • ItemButterfly Valve
  • StyleLug
  • Body MaterialStainless Steel A351 Gr. CF8M
  • Pipe Size4"
  • Max. Water Pressure150 psi
  • Handle TypeLever
06-B5123-02-S02-11/HL
Lug
Stainless Steel A351 Gr. CF8M
6"
Lever

$2,284.00 / each

Enter location to check availability
Butterfly Valve,Stainless Steel,6 In
Catalog Page #  4036 

Price $2,284.00 / each

Technical Specs

  • ItemButterfly Valve
  • StyleLug
  • Body MaterialStainless Steel A351 Gr. CF8M
  • Pipe Size6"
  • Max. Water Pressure150 psi
  • Handle TypeLever
08-B5123-02-S02-11/HL
Lug
Stainless Steel A351 Gr. CF8M
8"
Lever

$2,953.00 / each

Enter location to check availability
Butterfly Valve,Stainless Steel,8 In
Catalog Page #  4036 

Price $2,953.00 / each

Technical Specs

  • ItemButterfly Valve
  • StyleLug
  • Body MaterialStainless Steel A351 Gr. CF8M
  • Pipe Size8"
  • Max. Water Pressure150 psi
  • Handle TypeLever
10-B5110-02-S02-11/WG
Wafer
Carbon Steel A216 Gr.WCC
10"
Gear Operated

$2,842.00 / each

Enter location to check availability
Butterfly Valve,Carbon Steel,10 In
Catalog Page #  4036 

Price $2,842.00 / each

Technical Specs

  • ItemButterfly Valve
  • StyleWafer
  • Body MaterialCarbon Steel A216 Gr.WCC
  • Pipe Size10"
  • Max. Water Pressure150 psi
  • Handle TypeGear Operated
12-B5110-02-S02-11/WG
Wafer
Carbon Steel A216 Gr.WCC
12"
Gear Operated

$3,649.00 / each

Enter location to check availability
Butterfly Valve,Carbon Steel,12 In
Catalog Page #  4036 

Price $3,649.00 / each

Technical Specs

  • ItemButterfly Valve
  • StyleWafer
  • Body MaterialCarbon Steel A216 Gr.WCC
  • Pipe Size12"
  • Max. Water Pressure150 psi
  • Handle TypeGear Operated
03-B5110-02-S02-11/HL
Wafer
Carbon Steel A216 Gr.WCC
3"
Lever

$702.00 / each

Enter location to check availability
Butterfly Valve,Carbon Steel,3 In
Catalog Page #  4036 

Price $702.00 / each

Technical Specs

  • ItemButterfly Valve
  • StyleWafer
  • Body MaterialCarbon Steel A216 Gr.WCC
  • Pipe Size3"
  • Max. Water Pressure150 psi
  • Handle TypeLever
04-B5110-02-S02-11/HL
Wafer
Carbon Steel A216 Gr.WCC
4"
Lever

$819.00 / each

Enter location to check availability
Butterfly Valve,Carbon Steel,4 In
Catalog Page #  4036 

Price $819.00 / each

Technical Specs

  • ItemButterfly Valve
  • StyleWafer
  • Body MaterialCarbon Steel A216 Gr.WCC
  • Pipe Size4"
  • Max. Water Pressure150 psi
  • Handle TypeLever
06-B5110-02-S02-11/HL
Wafer
Carbon Steel A216 Gr.WCC
6"
Lever

$1,199.00 / each

Enter location to check availability
Butterfly Valve,Carbon Steel,6 In
Catalog Page #  4036 

Price $1,199.00 / each

Technical Specs

  • ItemButterfly Valve
  • StyleWafer
  • Body MaterialCarbon Steel A216 Gr.WCC
  • Pipe Size6"
  • Max. Water Pressure150 psi
  • Handle TypeLever
08-B5110-02-S02-11/HL
Wafer
Carbon Steel A216 Gr.WCC
8"
Gear Operated

$1,532.00 / each

Enter location to check availability
Butterfly Valve,Carbon Steel,8 In
Catalog Page #  4036 

Price $1,532.00 / each

Technical Specs

  • ItemButterfly Valve
  • StyleWafer
  • Body MaterialCarbon Steel A216 Gr.WCC
  • Pipe Size8"
  • Max. Water Pressure150 psi
  • Handle TypeGear Operated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More