Skip Content

16-1/2" Inlaid Industrial Snip, Straight, 16 Mild close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

16-1/2" Inlaid Industrial Snip, Straight, 16 Mild

Price $73.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZY14
  • Mfr. Model # W5N
  • NSN # 5110-00-221-1083
  • UNSPSC # 27111519
  • Catalog Page # 1034
  • Shipping Weight 3.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Inlaid Industrial Snip
  • Cutting Action Straight
  • Overall Length 16-1/2"
  • Metal Gauge 16 Mild
  • Cutting Edge Serrated
  • Cutting Length 2-1/2"
  • Handle Color Red
  • Safety Latch No
  • Handle Design Ergonomic Cushion Grip
  • Material Hot Drop Forged Tool Steel
  • Features Greater Cutting Power for Notching, Nibbling and Chopping Heavy Stock.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by The best quality you can buy. I have used these bulldogs in the sheet metal trade for 35 years and in that amount of time I have had two sets. After about 20 years of use, I gave the first set to a first year sheet metal apprentice. They still worked almost as new. The second set I used until I retired. I still have them and use them around the house once in a while. Absolutely the best you can buy and well worth the cost. Retired sheet metal worker, Local 24 and Local 98 in Ohio..................... May 2, 2012
  • 2016-04-27 T00:54:08.318-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2ZY14, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.