Skip Content

Heated Display Case,3 Shelf close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heated Display Case, 3 Shelf

Price $1,008.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14L717
  • Mfr. Model # 00680-3-001-1
  • UNSPSC # 48101510
  • Catalog Page # N/A
  • Shipping Weight 47.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeated Display Case
  • Number of Shelves3
  • Voltage120VAC
  • Operating Temp. Range80 Degrees to Above 150 Degrees F
  • Watts425
  • Amps3.54
  • Depth17"
  • Width17"
  • Height13-1/2"
  • MaterialAcrylic Enclosure/Stainless Steel Base
  • Holds(3) 16" Pizzas or Equivalent
  • For Use WithPizzas, Cookies, Biscuits, Muffins, Churros, etc.
  • FeaturesHeated Shelves
  • ColorStainless w/Red Canopy
  • StandardsUL, NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what are the bulb numbers

interior display lights, what number bulbs are used - large top bulb / small shelf bulbs (2)

wrapped separately and lost ours in transport - should be listed in owners manual
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about donw is loaded.
Additional information about donw could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the part number for the coated bulb(40 watt) is 0017265 and the part number for the coated bulb(shelf) is 0016161t. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:31:29.414-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14L717, prod, sort_default
1 of 1
  • 2015-07-04T20:31:29.416-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14L717, prod, sort_default
1 of 1