Skip Content

Electrostatic Polyurethane Wire Partition Panel, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Electrostatic Polyurethane Wire Partition Panel, 1 EA

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3HNV3
  • Mfr. Model # X0304
  • UNSPSC # 56101510
  • Catalog Page # N/A
  • Shipping Weight 10.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Welded Wire Partitions Room Kits
Offer fast, hassle-free installation and create a secured clear view of stored items. Innovative hook design easily slips into place and locks securely into the inside pre-punched post. Enclosures can be rearranged or expanded easily. Black electrostatic polyurethane panels are 8-ga. wire welded into a square 2" x 2" pattern with bends in specific areas. Panels fasten into 16-ga. 2-1/2" steel posts using hook fasteners and drive pins. Black electrostatic polyurethane posts are slotted for quick installation of panels (no need to predrill post) and include welded footplates and anchor bolts. All doors are black electrostatic polyurethane and include a cylinder lock with 2 keys and hardware.

View More

Technical Specs

  • Item Wire Partition Panel
  • Wire Room Components Wire Partition Panels and Systems
  • Panel Width 36"
  • Panel Height 4.0 ft.
  • Gauge 8 ga.
  • Material Welded Steel Wire
  • Finish Electrostatic Polyurethane
  • Includes Drive Pins
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.