Skip Content

Wire Partition Corner Post,2-1/2 Inx8 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Wire Partition Corner Post, 2-1/2 Inx8 ft

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 3HNZ8
  • Mfr. Model # X5608
  • UNSPSC # 56101510
  • Catalog Page # N/A
  • Shipping Weight 20.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWire Partition Corner Post
  • Wire Room ComponentsWire Partition Posts
  • Gauge16 ga.
  • FinishElectrostatic Polyurethane
  • Post Height8 ft.
  • Post Width2-1/2"
  • IncludesWelded Footplate and Anchor Bolts

Compliance and Restrictions

None

Details

Welded Wire Partitions Room Kits
Offer fast, hassle-free installation and create a secured clear view of stored items. Innovative hook design easily slips into place and locks securely into the inside pre-punched post. Enclosures can be rearranged or expanded easily. Black electrostatic polyurethane panels are 8-ga. wire welded into a square 2" x 2" pattern with bends in specific areas. Panels fasten into 16-ga. 2-1/2" steel posts using hook fasteners and drive pins. Black electrostatic polyurethane posts are slotted for quick installation of panels (no need to predrill post) and include welded footplates and anchor bolts. All doors are black electrostatic polyurethane and include a cylinder lock with 2 keys and hardware.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.