Skip Content

Raceway,2300 series,Plastic,60 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Raceway, 2300 series, Plastic, 60 In

Price $35.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GVN8
  • Mfr. Model # 2300BAC
  • UNSPSC # 39121203
  • Catalog Page # 591
  • Shipping Weight 1.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRaceway
  • Raceway Type2300 series
  • Number of Channels1
  • Connector TypeEntrance end
  • Cover TypeSnap-on
  • Material of ConstructionPlastic
  • Length (In.)60
  • Height (In.)11/16
  • Width (In.)2-1/4
  • ColorIvory
  • FinishDurable
  • MountingAdhesive
  • StandardsUL/CSA
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed for communication or power applications, and ideal for classrooms, offices, hotel applications, or anywhere a low-profile raceway is needed. Can also be used for power and/or communications wiring. Adhesive backing is suitable for low voltage applications.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about froggy is loaded.
Additional information about froggy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The cover for this nonmetallic raceway is a Snap-on cover. A small flat blade screw-driver can be used to carefully pry the cover to allow it to release from the raceway. No special tools are needed.

Thank you for using Grainger Ask & Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The cover can either slide off the base or be removed using a small flat head screw driver.
2 years ago
by
Read all my Q&A
 
Please wait while more information about LegrandSupport is loaded.
Additional information about LegrandSupport could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:44:09.703-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4GVN8, prod, sort_default
1 of 1
  • 2015-06-29T19:44:09.705-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4GVN8, prod, sort_default
1 of 1