Skip Content

Run Post,2 In x 12 ft 5-1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Run Post, 2 In x 12 ft 5-1/4 In

Price $125.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 35W549
  • Mfr. Model # RP12
  • UNSPSC # 56101510
  • Catalog Page # 2058
  • Shipping Weight 31.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRun Post
  • Wire Room ComponentsWire Partition Posts
  • FunctionBolts Two-Panel Sections Together in a Straight Run and anchors to the Floor
  • Gauge14 ga.
  • FinishPowder Coated
  • Post Height12 ft. 5-1/4"
  • Post Width2"
  • Base Plate Width2"
  • Base Plate Depth7"
  • Post MaterialSteel Tubing
  • For Use WithMfr. No. 112 - 1012, AP12, 112RW - 1012RW
  • IncludesNecessary Hardware to Bolt Panels to Posts, Welded on Mfr. No. BP27 (Base Plate)
  • StandardsMeets or Exceeds OSHA and ANSI, RIA
  • Green Environmental AttributeMinimum 90% Post-Consumer Recycled Content

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Use to help create modular partition cages that have the flexibility of welded wire mesh and the strength of framed panels.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.