Skip Content

Speed Reducer,C-Face ,56C/140TC,40:1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Speed Reducer, C-Face , 56C/140TC, 40:1

Price $1,678.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3XJE3
  • Mfr. Model # E30MWSS 40:1 56C/140TC
  • UNSPSC # 26111503
  • Catalog Page # 130
  • Shipping Weight 60.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpeed Reducer
  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • DutyWashdown
  • Input RPM1725
  • Nominal Output RPM43
  • Worm Center Distance3.00"
  • Bore Dia.1-15/16"
  • Frame56C/140TC
  • Overhung Load2020 lb.
  • Nominal Ratio40:1
  • Max. Input HP2
  • Max. Output Torque2516 in.-lb.
  • Output Torque @ 3/4 HP944 in.-lb.
  • Output Torque @ 1 HP1258 in.-lb.
  • Output Torque @ 1.5 HP1887 in.-lb.
  • Output Torque @ 2 HP2516 in.-lb.
  • Number of Stages1
  • RotationReversible
  • MountingUniversal
  • LubricationMobil Glygoyle(R) 460
  • FinishEpoxy Coating System
  • Solid/Hollow Output ShaftHollow
  • Output Shaft Dia.1-15/16"
  • Output Shaft Height3-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.