Skip Content

 
C-Face Speed Reducer, Hollow Output Shaft, Right Angle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C-Face Speed Reducer, Hollow Output Shaft, Right Angle


Technical Specs

  • Speed Reducer TypeC-Face 
  • Shaft OrientationRight Angle 
Nominal Output RPM
Please Select
Worm Center Distance
Please Select
Frame
Please Select
Nominal Ratio
Please Select
Max. Torque
Please Select
Max. Input HP
Please Select

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compareView Compare
12 Products
Compare /
Item #
Mfr.
Model #
Nominal Output RPM
Worm Center Distance
Frame
Nominal Ratio
Max. Torque
Max. Input HP
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
E30MWSS 10:1 180TC
172
3.00"
180TC
10:1
1722 in.-lb.
5

Product ships within 10 business days from supplier

$1,678.00 / each

Speed Reducer,C-Face ,180TC,10:1
Catalog Page #  130 

Price $1,678.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM172
  • Worm Center Distance3.00"
  • Frame180TC
  • Nominal Ratio10:1
  • Max. Torque1722 in.-lb.
  • Max. Input HP5
E26MWSS 60:1 56C
29
2.63"
56C
60:1
1268 in.-lb.
0.75

$1,551.00 / each

Speed Reducer,C-Face ,56C,60:1
Catalog Page #  130 

Price $1,551.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM29
  • Worm Center Distance2.63"
  • Frame56C
  • Nominal Ratio60:1
  • Max. Torque1268 in.-lb.
  • Max. Input HP0.75
E30MWSS 60:1 56C/140TC
29
3.00"
56C/140TC
60:1
1766 in.-lb.
1

$1,678.00 / each

Speed Reducer,C-Face ,56C/140TC,60:1
Catalog Page #  130 

Price $1,678.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM29
  • Worm Center Distance3.00"
  • Frame56C/140TC
  • Nominal Ratio60:1
  • Max. Torque1766 in.-lb.
  • Max. Input HP1
E30MWSS 5:1 180TC
345
3.00"
180TC
5:1
1301 in.-lb.
7.5

$1,678.00 / each

Speed Reducer,C-Face ,180TC,5:1
Catalog Page #  130 

Price $1,678.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM345
  • Worm Center Distance3.00"
  • Frame180TC
  • Nominal Ratio5:1
  • Max. Torque1301 in.-lb.
  • Max. Input HP7.5
E26MWSS 50:1 56C/140TC
35
2.63"
56C/140TC
50:1
1481 in.-lb.
1

$1,551.00 / each

Speed Reducer,C-Face ,56C/140TC,50:1
Catalog Page #  130 

Price $1,551.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM35
  • Worm Center Distance2.63"
  • Frame56C/140TC
  • Nominal Ratio50:1
  • Max. Torque1481 in.-lb.
  • Max. Input HP1
E30MWSS 50:1 56C/140TC
35
3.00"
56C/140TC
50:1
2305 in.-lb.
1.5

$1,678.00 / each

Speed Reducer,C-Face ,56C/140TC,50:1
Catalog Page #  130 

Price $1,678.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM35
  • Worm Center Distance3.00"
  • Frame56C/140TC
  • Nominal Ratio50:1
  • Max. Torque2305 in.-lb.
  • Max. Input HP1.5
E26MWSS 40:1 56C/140TC
43
2.63"
56C/140TC
40:1
1223 in.-lb.
1

Product ships within 10 business days from supplier

$1,551.00 / each

Speed Reducer,C-Face ,56C/140TC,40:1
Catalog Page #  130 

Price $1,551.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM43
  • Worm Center Distance2.63"
  • Frame56C/140TC
  • Nominal Ratio40:1
  • Max. Torque1223 in.-lb.
  • Max. Input HP1
E30MWSS 40:1 56C/140TC
43
3.00"
56C/140TC
40:1
2516 in.-lb.
2

$1,678.00 / each

Speed Reducer,C-Face ,56C/140TC,40:1
Catalog Page #  130 

Price $1,678.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM43
  • Worm Center Distance3.00"
  • Frame56C/140TC
  • Nominal Ratio40:1
  • Max. Torque2516 in.-lb.
  • Max. Input HP2
E26MWSS 30:1 56C/140TC
58
2.63"
56C/140TC
30:1
1427 in.-lb.
1.5

$1,551.00 / each

Speed Reducer,C-Face ,56C/140TC,30:1
Catalog Page #  130 

Price $1,551.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM58
  • Worm Center Distance2.63"
  • Frame56C/140TC
  • Nominal Ratio30:1
  • Max. Torque1427 in.-lb.
  • Max. Input HP1.5
E30MWSS 30:1 56C/140TC
58
3.00"
56C/140TC
30:1
1937 in.-lb.
2

$1,678.00 / each

Speed Reducer,C-Face ,56C/140TC,30:1
Catalog Page #  130 

Price $1,678.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM58
  • Worm Center Distance3.00"
  • Frame56C/140TC
  • Nominal Ratio30:1
  • Max. Torque1937 in.-lb.
  • Max. Input HP2
E26MWSS 20:1 56C/140TC
86
2.63"
56C/140TC
20:1
1322 in.-lb.
2

$1,551.00 / each

Speed Reducer,C-Face ,56C/140TC,20:1
Catalog Page #  130 

Price $1,551.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM86
  • Worm Center Distance2.63"
  • Frame56C/140TC
  • Nominal Ratio20:1
  • Max. Torque1322 in.-lb.
  • Max. Input HP2
E30MWSS 20:1 56C/140TC
86
3.00"
56C/140TC
20:1
2009 in.-lb.
3

$1,678.00 / each

Speed Reducer,C-Face ,56C/140TC,20:1
Catalog Page #  130 

Price $1,678.00 / each

Technical Specs

  • Speed Reducer TypeC-Face
  • Shaft OrientationRight Angle
  • Nominal Output RPM86
  • Worm Center Distance3.00"
  • Frame56C/140TC
  • Nominal Ratio20:1
  • Max. Torque2009 in.-lb.
  • Max. Input HP3