Skip Content

 
Robe Hook close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Robe Hook

WINGITS


Technical Specs

  • ItemRobe Hook 
  • ColorSilver 
  • MaterialStainless Steel 
  • Width (In.)
  • Height (In.)
BrandWINGITS 
Length (In.)
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length (In.)
Availability
Price
Qty
WMESRHSN
3

$36.95 / each

MODERN EL SS Single Robe Hook, Satin
Catalog Page #  NA

Price: $36.95 / each

Technical Specs

  • ItemRobe Hook
  • ColorSilver
  • MaterialStainless Steel
  • Length (In.)3
  • Width (In.)2
  • Height (In.)3
WMESRHPS
3

$36.95 / each

MODERN EL SS Single Robe Hook, Pol.
Catalog Page #  NA

Price: $36.95 / each

Technical Specs

  • ItemRobe Hook
  • ColorSilver
  • MaterialStainless Steel
  • Length (In.)3
  • Width (In.)2
  • Height (In.)3
WMEDRHSN
3-1/2

$44.35 / each

MODERN EL SS Double Robe Hook, Satin
Catalog Page #  NA

Price: $44.35 / each

Technical Specs

  • ItemRobe Hook
  • ColorSilver
  • MaterialStainless Steel
  • Length (In.)3-1/2
  • Width (In.)2
  • Height (In.)3
WMEDRHPS
3-1/2

$44.35 / each

MODERN EL SS Double Robe Hook, Pol.
Catalog Page #  NA

Price: $44.35 / each

Technical Specs

  • ItemRobe Hook
  • ColorSilver
  • MaterialStainless Steel
  • Length (In.)3-1/2
  • Width (In.)2
  • Height (In.)3