Skip Content

MASTER Wall Anchor, 8-32 x 3-1/2, PK 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

MASTER Wall Anchor, 8-32 x 3-1/2, PK 6

Price $22.00 / pkg. of 6

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UEU5
  • Mfr. Model # RC-MAW35-6
  • UNSPSC # 31162103
  • Catalog Page # 3012
  • Shipping Weight 0.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHollow Wall Anchor
  • MaterialFire Retardant Structural Plastic
  • Thread Size8-32
  • Drill Size3/4"
  • Screw Length3-1/2"
  • Screw TypePhillips
  • Wall Thickness1-1/3"
  • FeaturesStainless steel and fire retardant
  • Use WithBath Accessories and Low-Profile and Tilting Mount Flat Screen TV's
  • IncludesStainless Steel Screw, Faceplate, Tape and Anchor
  • Package Quantity6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Secures objects up to 300 lb. in drywall. #8 stainless steel screw supports most bathroom accessories. Also for guest room window dressings, heavy drapery rods, shelving, cabinets, pedestal sinks, dispensers, coat hooks, railings, and most wall-mount accessories with 1" base or larger. Work in the holes created by other anchors' failure. Objects can be easily repositioned without loss of anchor integrity.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.