Cover Plate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cover Plate

WINGITS

Technical Specs

  • Item:Cover Plates 
  • Color:Silver 
  • Material:Stainless Steel 
  • Length (In.):4-5/8 
  • Width (In.):3-3/8 
  • Height (In.):1/8 
Brand:WINGITS 
Product #AvailabilityPrice Qty
6RGJ3

Typically in Stock

$6.02 / pair

6RGJ2

Typically in Stock

$6.02 / pair

Adding More Products