Skip Content

5" Ductile Iron Mechanic's Vise, 3-3/4" Throat Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

5" Ductile Iron Mechanic's Vise, 3-3/4" Throat Depth

Sale Price $100.00 / each Offer Ends 06/15/15

Price $379.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2Z346
  • Mfr. Model # 745
  • NSN # 3460-01-511-0380
  • UNSPSC # 27112102
  • Catalog Page # N/A
  • Shipping Weight 50.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMechanic's Vise
  • Jaw Width5"
  • Max. Opening5-1/4"
  • Throat Depth3-3/4"
  • Pipe Capacity1/4 to 2-1/2"
  • Base TypeSwivel
  • Pipe Jaw IncludedYes
  • Jaw FaceSerrated
  • Jaw TypeReplaceable
  • Number of Lock Down Bolts2
  • MaterialDuctile Iron
  • Body Casting30,000 psi
  • Swivel Angle360 Degrees
  • Number of Mounting Points4
  • Overall Length15-3/4"
  • Overall Height9-3/8"
  • Overall Width10"
  • FeaturesSteel Channel and Jaws, Large Anvil Work Surface, Double Lockdowns Ensuring Maximum Stability, Powder Coat Paint Resists Scratches and Provides A Tough Durable Finish, Enclosed Screw Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 745

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We are looking for the replacement inserts for vise 2z346, do you have these and what is the part number, thank you.
2 years, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It appears that there are several parts available for this item. I will email you the parts lists we have and then for ordering all parts please call 1-800-Grainger.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:03:32.110-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2Z346, prod, sort_default
1 of 1
  • 2015-05-28T20:03:32.112-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2Z346, prod, sort_default
1 of 1