Skip Content

6" Cast Iron Mechanic's Vise, 4-1/8" Throat Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

6" Cast Iron Mechanic's Vise, 4-1/8" Throat Depth

Sale Price $379.99 / each Offer Ends 04/30/16

Price $475.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ATH4
  • Mfr. Model # 746
  • UNSPSC # 27112102
  • Catalog Page # 1051
  • Shipping Weight 64.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mechanic's Vise
  • Jaw Width 6"
  • Max. Opening 5-3/4"
  • Throat Depth 4-1/8"
  • Pipe Capacity 1/4 to 3-1/2"
  • Base Type Swivel
  • Pipe Jaw Included Yes
  • Jaw Face Serrated
  • Jaw Type Replaceable
  • Number of Lock Down Bolts 2
  • Material Cast Iron
  • Body Casting 30,000 psi
  • Swivel Angle 360 Degrees
  • Number of Mounting Points 4
  • Overall Length 17-3/4"
  • Overall Height 10-3/4"
  • Overall Width 11"
  • Features Steel Channel and Jaws, Large Anvil Work Surface, Double Lockdowns Ensuring Maximum Stability, Powder Coated Paint Resists Scratches and Provides A Tough Durable Finish, Enclosed Screw Assembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by I only buy Wiltonit is the only brand I have used that seems to hold up May 29, 2013
Rated 5 out of 5 by One of the best I ever owned strong and gets the job done. July 19, 2012
  • 2016-02-06 T20:01:09.514-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1ATH4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.