Skip Content

 
Mechanic's Vise close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mechanic's Vise


Technical Specs

  • ItemMechanic's Vise 
  • MaterialDuctile Iron 
Vise Type
Please Select
Jaw Width
Please Select
Max. Opening
Please Select
Throat Depth
Please Select
Pipe Capacity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Vise Type
Jaw Width
Max. Opening
Throat Depth
Pipe Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
745
5"
5-1/4"
3-3/4"
1/4 to 2-1/2"

$341.10 / each

Enter location to check availability
Mechanic's Vise,Swivel,5 In Jaw,DI
Catalog Page #  NA

Clearance Price $341.10 / each

Price $379.00 / each

Technical Specs

  • ItemMechanic's Vise
  • Jaw Width5"
  • Max. Opening5-1/4"
  • MaterialDuctile Iron
  • Throat Depth3-3/4"
  • Pipe Capacity1/4 to 2-1/2"
748A
8"
8-1/4"
4-3/4"
1/4 to 3-1/2"

$679.50 / each

Enter location to check availability
Mechanic's Vise,Swivel,8 In Jaw,DI
Catalog Page #  NA

Clearance Price $679.50 / each

Price $755.00 / each

Technical Specs

  • ItemMechanic's Vise
  • Jaw Width8"
  • Max. Opening8-1/4"
  • MaterialDuctile Iron
  • Throat Depth4-3/4"
  • Pipe Capacity1/4 to 3-1/2"
744
Deep Throat
4"
4-1/2"
3-7/16"
1/4 to 2"

$233.10 / each

Enter location to check availability
Mechanic's Vise,Swivel,4 In Jaw,DI
Catalog Page #  NA

Clearance Price $233.10 / each

Price $259.00 / each

Technical Specs

  • ItemMechanic's Vise
  • Vise TypeDeep Throat
  • Jaw Width4"
  • Max. Opening4-1/2"
  • MaterialDuctile Iron
  • Throat Depth3-7/16"
  • Pipe Capacity1/4 to 2"
4500
Reversible
5-1/2"
Normal Position 6", Reversed 9-3/4"
Normal Position 3-3/4", Reversed 2-3/4"
1/8 to 3"

$251.10 / each

Enter location to check availability
Mechanic's Vise,Swivel,5-1/2 In Jaw
Catalog Page #  NA

Clearance Price $251.10 / each

Price $279.00 / each

Technical Specs

  • ItemMechanic's Vise
  • Vise TypeReversible
  • Jaw Width5-1/2"
  • Max. OpeningNormal Position 6", Reversed 9-3/4"
  • MaterialDuctile Iron
  • Throat DepthNormal Position 3-3/4", Reversed 2-3/4"
  • Pipe Capacity1/8 to 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More