Skip Content

6-1/2" Ductile Alloy Tradesman's Vise 4" Throat Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

6-1/2" Ductile Alloy Tradesman's Vise 4" Throat Depth

Price $820.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LT64
  • Mfr. Model # 1765
  • UNSPSC # 27112102
  • Catalog Page # N/A
  • Shipping Weight 73.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTradesman's Vise
  • Vise TypeHeavy Duty
  • Jaw Width6-1/2"
  • Max. Opening6-1/2"
  • Throat Depth4"
  • Pipe Capacity1/4 to 3-1/2"
  • Base TypeSwivel
  • Pipe Jaw IncludedYes
  • Jaw FaceReversible With 1 Side Serrated, 1 Side Smooth
  • Jaw TypeReplaceable
  • Number of Lock Down Bolts2
  • MaterialDuctile Alloy
  • Body Casting60,000 psi
  • Swivel Angle360 Degrees
  • Number of Mounting Points4
  • Overall Length19-7/8"
  • Overall Height10-1/4"
  • Overall Width9-1/8"
  • FeaturesWith Large Anvil, Steel Jaws, Slide Bar Precision Keyed to 0.003" Fit, Precision Thrust Bearing, Enclosed Screw Assembly, Fully Enclosed Spindle and Nut Increases The Life of The Vise, Wider Jaws Provide Greater Clamping Surface
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 1765

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The swivel base is broken - it used to be on your web site but now i don't see it
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Caber is loaded.
Additional information about Caber could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: A new base can be purchased from Grainger using our parts number 2293298 through a local branch or by calling 1-800-323-0620. This part number is not visible online.
Thank you for using Grainger Ask and Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:50:42.254-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LT64, prod, sort_default
1 of 1
  • 2015-08-29T19:50:42.256-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LT64, prod, sort_default
1 of 1