Skip Content

Sledge Hammer,6 lb.,24 In,Rubber/Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sledge Hammer, 6 lb., 24 In, Rubber/Steel

Price $129.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12A539
  • Mfr. Model # 20624
  • UNSPSC # 27111602
  • Catalog Page # 1151
  • Shipping Weight 9.4 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDouble Face Sledge Hammer
  • Head MaterialForged Steel
  • Head Weight6 lb.
  • Overall Length24"
  • Handle MaterialVulcanized Rubber and Steel
  • Handle DesignNonslip Grip
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Face Diameter2-1/4"
  • Head Width2-1/4"
  • Head Length3"
  • Head ColorHi Vis Green
  • Handle ColorBlack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

B.A.S.H.™ Double-Face Sledge Hammers
Proprietary Unbreakable™ steel-core technology makes these hammers suitable for the toughest jobs. Tested to withstand more than 25,000 overstrikes. No-slip rubber grip and safety plate help assure the safety of the user and of those in the immediate area. Drop-forged steel head is High-Vis Green color.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.