Skip Content

5-1/2" Ductile Alloy Tradesman's Vise, 3-3/4" Throat Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

5-1/2" Ductile Alloy Tradesman's Vise, 3-3/4" Throat Depth

Price $761.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LT63
  • Mfr. Model # 1755
  • UNSPSC # 27112102
  • Catalog Page # 1051
  • Shipping Weight 53.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tradesman's Vise
  • Duty Rating Heavy Duty
  • Quick-Acting No
  • Deep Throat No
  • High Visibility No
  • Reversible No
  • Base Type Swivel
  • Jaw Width 5-1/2"
  • Max. Opening 5"
  • Throat Depth 3-3/4"
  • Pipe Jaw Included Yes
  • Pipe Capacity 1/4" to 3"
  • Material Ductile Alloy
  • Jaw Face Reversible With 1 Side Serrated, 1 Side Smooth
  • Jaw Type Replaceable
  • Number of Lock Down Bolts 2
  • Body Casting 60,000 psi
  • Swivel Angle 360 Degrees
  • Number of Mounting Points 4
  • Mounting Hole Dia. 17/32"
  • Overall Length 17-5/16"
  • Overall Height 9-5/8"
  • Overall Width 9-1/8"
  • Features Large Anvil, Steel Jaws, Slide Bar Precision Keyed to 0.003" Fit, Precision Thrust Bearing, Enclosed Screw Assembly, Fully Enclosed Spindle and Nut
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by The sealed, fully enclosed design with lifetime lubrication, and the precision keyed slide bar which eliminates slop and movement in the jaws keeping the work piece solid and secure, make this vise a must have for any professional shop. March 5, 2013
Rated 5 out of 5 by Beastly Vise We use this vise for general maintenance in a manufacturing plant so it sees a little bit of everything. It's solid as a rock for any task and I'd highly recommend it for anyone looking for a vise that doesn't let go until you want it to. It's a little pricey, but well worth it since it eliminates the 'self-loosening' vise frustration. March 22, 2012
  • 2016-04-27 T23:22:21.735-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4LT63, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.