Skip Content

Document Organizer,Blue,8 Tabs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Document Organizer, Blue, 8 Tabs

Price $9.73 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UED1
  • Mfr. Model # W55118A
  • UNSPSC # 44122008
  • Catalog Page # N/A
  • Shipping Weight 0.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item View Tab Organizer
  • Height 11"
  • Width 8-1/2"
  • Expanded Width 11/32"
  • Sheet Size 8-1/2 x 11"
  • Material Polypropylene
  • Color Clear
  • Includes 8 Tabs and Pockets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 1 out of 5 by This product has superb features but pockets are too small! I was thrilled when I found this product and bought both the 5 tab and 8 tab View-Tab Document Organizers. The indexing method is great and the quality looks fine, however; I was extremely disappointed when I tried to use it. The pockets just barely hold a single sheet of 8 1/2 x 11 paper. If the pockets were 1/4 to 3/8 wider and higher this would be a superb product - as-is it is a great disappointment and almost useless. Had planned to buy numerous organizers after testing them but with the papers binding at the spine and sticking out the top it looks like I need another solution. August 3, 2014
Rated 5 out of 5 by just what i needed to hold my notes! I searched for something like this for a long time. I am a pastor, and for awhile was traveling to 3 different church buildings on Sunday mornings. This product holds my notes for worship and sermon securely in its sheer pockets.With 16 pockets, I have a spot for everything. It gave me a place to stick notes FOR parishioners at various locations, and also a secure spot for notes they wanted me to deliver to the office on Monday, (so items would not live in my coat pockets or purse for a week). This folder is five years old and just now starting to show some wear. Best ten bucks I ever spent!! November 26, 2013
  • 2016-04-27 T23:35:06.047-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1UED1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.