Skip Content

Basic Binder,View,Round Ring,1-1/2in,Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Basic Binder, View, Round Ring, 1-1/2in, Blk

Price $11.42 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LJH6
  • Mfr. Model # W362-34BPP
  • UNSPSC # 44122003
  • Catalog Page # 2135
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBasic Binder
  • Ring TypeRound
  • Ring Size1-1/2"
  • Cover TypeView Sleeve
  • Sheet Size8-1/2 x 11"
  • Sheet Capacity375
  • MaterialPVC
  • ColorBlack
  • Includes2 Interior Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Binders are made with polypropylene with an inner pocket on each side. Binders with locking D-ring have a trigger lock to keep rings aligned. Binders with view-sleeve cover feature clear sleeves on the front, back, and spine.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.