Skip Content

White Basic Binder, 1" Round, PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

White Basic Binder, 1" Round, PVC

Price $8.11 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2LJH5
  • Mfr. Model # W362-14WPP
  • UNSPSC # 44122003
  • Catalog Page # 2135
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Basic Binder
  • Ring Type Round
  • Ring Size 1"
  • Cover Type View Sleeve
  • Sheet Size 8-1/2 x 11"
  • Sheet Capacity 175
  • Material PVC
  • Color White
  • Includes 2 Interior Pockets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Binders are made with polypropylene with an inner pocket on each side. Binders with locking D-ring have a trigger lock to keep rings aligned. Binders with view-sleeve cover feature clear sleeves on the front, back, and spine.

Alternate Search Terms

Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by love the changable cover inserts I use this for storing bank statements for years and it seems to be very durable and being able to put in your own cover sheet is very nice. October 9, 2013
Rated 5 out of 5 by Kindergarten Strong I have purchased your binders for my kindergarten class for the past two years. I have to say they have held up to dropping, throwing and even being stepped on!! For a "basic" binder this has proven to be tough and outlast many others.Thank you for a great, teacher budget friendly product! June 20, 2013
  • 2015-11-27 T19:19:55.327-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2LJH5, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.