Skip Content

Torque Comparator,1/2 in Dr,175 ft lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Torque Comparator, 1/2 in Dr, 175 ft lb

Price $665.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YVU4
  • Mfr. Model # 1753-TC
  • UNSPSC # 27111715
  • Catalog Page # 1103
  • Shipping Weight 4.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTorque Comparator
  • Drive Size1/2"
  • Torque Range175 ft.-lb.
  • CalibratesClick Wrenches
  • Measuring Unitsft.-lb., Nm
  • Accuracy+/- 2% Of Torque Reading CW/CCW @ 20-100% Of Full Scale
  • Visual/Audible IndicatorsVisual
  • DisplayDial
  • FeaturesEasy To Read Dial, Compact Design, Mounts Horizontally Or On Bench
  • Length6-1/2"
  • Width3-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about jharr is loaded.
Additional information about jharr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This torque comparator is supplied with a calibration compliance certificate. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

ft lb range

what is the low range of this equipment. I need to check form 12 ft lbs to 18 ft lbs . can this meet accomplish this
1 year ago
by
Read all my Q&A
 
Please wait while more information about torque is loaded.
Additional information about torque could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
175 lb.ft with increments
every 5 lb.ft and 230Nm with increments every
10 Nm.

Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:45:07.663-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YVU4, prod, sort_default
1 of 1
  • 2015-07-29T19:45:07.703-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YVU4, prod, sort_default
1 of 1