Skip Content

 
Water Pressure Reducing Valve, Low Lead Bronze, 25 to 75 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Water Pressure Reducing Valve, Low Lead Bronze, 25 to 75 psi

Technical Specs

  • Valve Type Standard 
  • Strainer No 
  • Material Low Lead Bronze 
  • Preset Pressure Settings 50 psi 
  • Pressure Adjustment Range 25 to 75 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
212-500XL
2-1/2"

$1,737.00 / each

Enter location to check availability
Catalog Page #  3615 

Price $1,737.00 / each

Technical Specs

  • Valve Type Standard
  • Strainer No
  • Material Low Lead Bronze
  • Pipe Size 2-1/2"
  • Preset Pressure Settings 50 psi
  • Pressure Adjustment Range 25 to 75 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
3-500XL
3"

$1,882.00 / each

Enter location to check availability
Catalog Page #  3615 

Price $1,882.00 / each

Technical Specs

  • Valve Type Standard
  • Strainer No
  • Material Low Lead Bronze
  • Pipe Size 3"
  • Preset Pressure Settings 50 psi
  • Pressure Adjustment Range 25 to 75 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More