Skip Content

 
Reduced Pressure Zone Backflow Preventer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reduced Pressure Zone Backflow Preventer


Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer 
  • Max. Pressure 175 psi 
Series
Please Select
Size
Please Select
Connection
Please Select
Body Material
Please Select
Temp. Range
Please Select
Max. Temp.
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WILKINS 
Select items to compare View Compare
28 Products
Compare /
Product #
Mfr.
Model #
Series
Size
Connection
Body Material
Temp. Range
Max. Temp.
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
34-375
Wilkins 375
3/4"
FNPT X FNPT
Bronze Valve Body and Shut Off Valves, Composite Housing and Check Modules
33 Degrees to 180 Degrees F
180 Degrees F

$313.00 / each

Enter location to check availability
Catalog Page #  3632 

Price $313.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 375
  • Size 3/4"
  • Connection FNPT X FNPT
  • Body Material Bronze Valve Body and Shut Off Valves, Composite Housing and Check Modules
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
1-375
Wilkins 375
1"
FNPT X FNPT
Bronze Valve Body and Shut Off Valves, Composite Housing and Check Modules
33 Degrees to 180 Degrees F
180 Degrees F

$362.00 / each

Enter location to check availability
Catalog Page #  3632 

Price $362.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 375
  • Size 1"
  • Connection FNPT X FNPT
  • Body Material Bronze Valve Body and Shut Off Valves, Composite Housing and Check Modules
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
114-375
Wilkins 375
1-1/4"
FNPT X FNPT
Bronze Valve Body and Shut Off Valves, Composite Housing and Check Modules
33 Degrees to 180 Degrees F
180 Degrees F

$626.00 / each

Enter location to check availability
Catalog Page #  3632 

Price $626.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 375
  • Size 1-1/4"
  • Connection FNPT X FNPT
  • Body Material Bronze Valve Body and Shut Off Valves, Composite Housing and Check Modules
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
112-375
Wilkins 375
1-1/2"
FNPT X FNPT
Bronze Valve Body and Shut Off Valves, Composite Housing and Check Modules
33 Degrees to 180 Degrees F
180 Degrees F

$691.50 / each

Enter location to check availability
Catalog Page #  3632 

Price $691.50 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 375
  • Size 1-1/2"
  • Connection FNPT X FNPT
  • Body Material Bronze Valve Body and Shut Off Valves, Composite Housing and Check Modules
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
2-375
Wilkins 375
2"
FNPT X FNPT
Bronze Valve Body and Shut Off Valves, Composite Housing and Check Modules
33 Degrees to 180 Degrees F
180 Degrees F

$757.50 / each

Enter location to check availability
Catalog Page #  3632 

Price $757.50 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 375
  • Size 2"
  • Connection FNPT X FNPT
  • Body Material Bronze Valve Body and Shut Off Valves, Composite Housing and Check Modules
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
212-375A
Wilkins 375
2-1/2"
Flanged x Flanged
Epoxy Coated Ductile Iron Body
33 Degrees to 140 Degrees F
140 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$2,091.00 / each

Enter location to check availability
Catalog Page #  3632 

Price $2,091.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 375
  • Size 2-1/2"
  • Connection Flanged x Flanged
  • Body Material Epoxy Coated Ductile Iron Body
  • Temp. Range 33 Degrees to 140 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
3-375A
Wilkins 375
3"
Flanged x Flanged
Epoxy Coated Ductile Iron Body
33 Degrees to 140 Degrees F
140 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$2,141.00 / each

Enter location to check availability
Catalog Page #  3632 

Price $2,141.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 375
  • Size 3"
  • Connection Flanged x Flanged
  • Body Material Epoxy Coated Ductile Iron Body
  • Temp. Range 33 Degrees to 140 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
4-375A
Wilkins 375
4"
Flanged x Flanged
Epoxy Coated Ductile Iron Body
33 Degrees to 140 Degrees F
140 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$2,363.00 / each

Enter location to check availability
Catalog Page #  3632 

Price $2,363.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 375
  • Size 4"
  • Connection Flanged x Flanged
  • Body Material Epoxy Coated Ductile Iron Body
  • Temp. Range 33 Degrees to 140 Degrees F
  • Max. Temp. 140 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
12-375XL
Wilkins 375XL
1/2"
FNPT
Low Lead Cast Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$373.50 / each

Enter location to check availability
Catalog Page #  3630 

Price $373.50 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 375XL
  • Size 1/2"
  • Connection FNPT
  • Body Material Low Lead Cast Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
34-375XL
Wilkins 375XL
3/4"
FNPT
Low Lead Cast Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$373.50 / each

Enter location to check availability
Catalog Page #  3630 

Price $373.50 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 375XL
  • Size 3/4"
  • Connection FNPT
  • Body Material Low Lead Cast Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1-375XL
Wilkins 375XL
1"
FNPT
Low Lead Cast Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$394.75 / each

Enter location to check availability
Catalog Page #  3630 

Price $394.75 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 375XL
  • Size 1"
  • Connection FNPT
  • Body Material Low Lead Cast Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
114-375XL
Wilkins 375XL
1-1/4"
FNPT
Low Lead Cast Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$709.50 / each

Enter location to check availability
Catalog Page #  3630 

Price $709.50 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 375XL
  • Size 1-1/4"
  • Connection FNPT
  • Body Material Low Lead Cast Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
112-375XL
Wilkins 375XL
1-1/2"
FNPT
Low Lead Cast Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$672.00 / each

Enter location to check availability
Catalog Page #  3630 

Price $672.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 375XL
  • Size 1-1/2"
  • Connection FNPT
  • Body Material Low Lead Cast Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
2-375XL
Wilkins 375XL
2"
FNPT
Low Lead Cast Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$767.50 / each

Enter location to check availability
Catalog Page #  3630 

Price $767.50 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 375XL
  • Size 2"
  • Connection FNPT
  • Body Material Low Lead Cast Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
14-975XL
Wilkins 975XL
1/4"
FNPT X FNPT
Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$313.00 / each

Enter location to check availability
Catalog Page #  NA

Price $313.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 975XL
  • Size 1/4"
  • Connection FNPT X FNPT
  • Body Material Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
38-975XL
Wilkins 975XL
3/8"
FNPT X FNPT
Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$313.00 / each

Enter location to check availability
Catalog Page #  NA

Price $313.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 975XL
  • Size 3/8"
  • Connection FNPT X FNPT
  • Body Material Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
34-975XL
Wilkins 975XL
3/4"
FNPT X FNPT
Bronze
33 Degrees to 180 Degrees F
180 Degrees F

$362.00 / each

Enter location to check availability
Catalog Page #  3630 

Price $362.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 975XL
  • Size 3/4"
  • Connection FNPT X FNPT
  • Body Material Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
1-975XL
Wilkins 975XL
1"
FNPT X FNPT
Bronze
33 Degrees to 180 Degrees F
180 Degrees F

$388.50 / each

Enter location to check availability
Catalog Page #  3630 

Price $388.50 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 975XL
  • Size 1"
  • Connection FNPT X FNPT
  • Body Material Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
114-975XL
Wilkins 975XL
1-1/4"
FNPT X FNPT
Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$626.00 / each

Enter location to check availability
Catalog Page #  3630 

Price $626.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 975XL
  • Size 1-1/4"
  • Connection FNPT X FNPT
  • Body Material Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
112-975XL
Wilkins 975XL
1-1/2"
FNPT X FNPT
Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$691.50 / each

Enter location to check availability
Catalog Page #  3630 

Price $691.50 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 975XL
  • Size 1-1/2"
  • Connection FNPT X FNPT
  • Body Material Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
2-975XL
Wilkins 975XL
2"
FNPT X FNPT
Bronze
33 Degrees to 180 Degrees F
180 Degrees F

$757.50 / each

Enter location to check availability
Catalog Page #  3630 

Price $757.50 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 975XL
  • Size 2"
  • Connection FNPT X FNPT
  • Body Material Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
14-975XL2
Wilkins 975XL2
1/4"
FNPT
Low Lead Cast Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$379.00 / each

Enter location to check availability
Catalog Page #  3630 

Price $379.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 975XL2
  • Size 1/4"
  • Connection FNPT
  • Body Material Low Lead Cast Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
12-975XL2
Wilkins 975XL2
1/2"
FNPT
Low Lead Cast Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$381.50 / each

Enter location to check availability
Catalog Page #  3630 

Price $381.50 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 975XL2
  • Size 1/2"
  • Connection FNPT
  • Body Material Low Lead Cast Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
34-975XL2
Wilkins 975XL2
3/4"
FNPT
Low Lead Cast Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$387.00 / each

Enter location to check availability
Catalog Page #  3630 

Price $387.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 975XL2
  • Size 3/4"
  • Connection FNPT
  • Body Material Low Lead Cast Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1-975XL2
Wilkins 975XL2
1"
FNPT
Low Lead Cast Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$410.75 / each

Enter location to check availability
Catalog Page #  3630 

Price $410.75 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 975XL2
  • Size 1"
  • Connection FNPT
  • Body Material Low Lead Cast Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
114-975XL2
Wilkins 975XL2
1-1/4"
FNPT
Low Lead Cast Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$703.00 / each

Enter location to check availability
Catalog Page #  3630 

Price $703.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 975XL2
  • Size 1-1/4"
  • Connection FNPT
  • Body Material Low Lead Cast Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
112-975XL2
Wilkins 975XL2
1-1/2"
FNPT
Low Lead Cast Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$669.00 / each

Enter location to check availability
Catalog Page #  3630 

Price $669.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 975XL2
  • Size 1-1/2"
  • Connection FNPT
  • Body Material Low Lead Cast Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
2-975XL2
Wilkins 975XL2
2"
FNPT
Low Lead Cast Bronze
33 Degrees to 180 Degrees F
180 Degrees F
Low Lead Compliant
Certified Low Lead Compliant

$743.00 / each

Enter location to check availability
Catalog Page #  3630 

Price $743.00 / each

Technical Specs

  • Item Reduced Pressure Zone Backflow Preventer
  • Series Wilkins 975XL2
  • Size 2"
  • Connection FNPT
  • Body Material Low Lead Cast Bronze
  • Temp. Range 33 Degrees to 180 Degrees F
  • Max. Temp. 180 Degrees F
  • Max. Pressure 175 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More