Skip Content

 
Backflow Preventer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Backflow Preventer


Technical Specs

  • Item Dual Check Valve 
  • Length 4-1/2" 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Material of Construction
Please Select
Size
Please Select
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • WILKINS 
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Material of Construction
Size
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
34UFX34F-705
Composite
3/4"
Union FNPT x FNPT

$38.00 / each

Enter location to check availability
Catalog Page #  3629 

Price $38.00 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Composite
  • Size 3/4"
  • Connection Type Union FNPT x FNPT
  • Length 4-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1UFMX1F-705
Composite
1"
Union Female Meter x FNPT

$41.55 / each

Enter location to check availability
Catalog Page #  3629 

Price $41.55 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Composite
  • Size 1"
  • Connection Type Union Female Meter x FNPT
  • Length 4-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1UFX1F-705
Composite
1"
Union FNPT x FNPT

$38.50 / each

Enter location to check availability
Catalog Page #  3629 

Price $38.50 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Composite
  • Size 1"
  • Connection Type Union FNPT x FNPT
  • Length 4-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1UFMX34F-705
Composite
1" x 3/4"
Union Female Meter x FNPT

$41.55 / each

Enter location to check availability
Catalog Page #  3629 

Price $41.55 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Composite
  • Size 1" x 3/4"
  • Connection Type Union Female Meter x FNPT
  • Length 4-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
34MX34UF- 700XL
Low Lead Bronze
3/4"
MNPT x Union FNPT

$70.25 / each

Enter location to check availability
Catalog Page #  3629 

Price $70.25 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Low Lead Bronze
  • Size 3/4"
  • Connection Type MNPT x Union FNPT
  • Length 4-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
34UFX34F- 700XL
Low Lead Bronze
3/4"
Union FNPT x FNPT

$52.20 / each

Enter location to check availability
Catalog Page #  3629 

Price $52.20 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Low Lead Bronze
  • Size 3/4"
  • Connection Type Union FNPT x FNPT
  • Length 4-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1MX1UF-700XL
Low Lead Bronze
1"
MNPT x Union FNPT

$98.65 / each

Enter location to check availability
Catalog Page #  3629 

Price $98.65 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Low Lead Bronze
  • Size 1"
  • Connection Type MNPT x Union FNPT
  • Length 4-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1UFX1F-700XL
Low Lead Bronze
1"
Union FNPT x FNPT

$54.40 / each

Enter location to check availability
Catalog Page #  3629 

Price $54.40 / each

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Low Lead Bronze
  • Size 1"
  • Connection Type Union FNPT x FNPT
  • Length 4-1/2"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More