Skip Content

Auto Drain Valve,3/8" NPT,200 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Auto Drain Valve, 3/8" NPT, 200 psi

Price $112.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KT04
  • Mfr. Model # X51-02-000
  • UNSPSC # 40141701
  • Catalog Page # 3644
  • Shipping Weight 0.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAutomatic Drain Valve
  • Pipe Size3/8" NPT
  • Drain Outlet Dia.1/4"
  • Max. Pressure200 psi
  • Operating Temp. Range32 to 150 Degrees F
  • Min. Pressure30 psi
  • Overall Height3-13/16"
  • Overall Width2-1/8"
  • Overall Depth2-15/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by I've been through a half dozen of these things. I cant seem to get more than a year out out of em. Yeah at 100$ they're about the least expensive unit available. In my opinion the convenience makes it worth the expense. August 23, 2013
  • 2015-08-27T19:45:14.495-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4KT04, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Why doesn't ilt work.

I have tried both the alt method and the pilot method it still does not dump the system . I have had a 30-35 psi change a 40-45 psi change still not dumping. I have tried a fast dump and a slow dump of air and still no dump.
It is used on a tank hooked to a 30 HP air compressor sometimes the air drop is fast (3-6min) and other maybe longer due to the demand on the air. The tank sits outside so can not use an electric drain valve.
I need to know why it does not dump on a 30 psi change can you give me help to get it working. It was delivered yesterday and installed today. The pressure on the compressor is set to load at 97 psi and unload at 126 psi. the drain does not work at any time during this change of psi. The capacity of each tank is 250 gal.
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about charlieperr is loaded.
Additional information about charlieperr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
2 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Gender: Male
Field of Industry:: Retired
Product used for:: home shop
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Deckape is loaded.
Additional information about Deckape could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For an instruction manual for this item please call 1-888-361-8649 and we can assist with emailing you a copy of this document.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
1out of 2found this answer helpful.
Was this helpful?helpful1unhelpful1
  • 2015-08-27T19:48:50.110-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KT04, prod, sort_default
1 of 1
  • 2015-08-27T19:48:50.112-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KT04, prod, sort_default
1 of 1