Slotted Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Slotted Screwdriver

WIHA TOOLS

Technical Specs

  • Item:Screwdriver 
  • Handle Material:Multicomponent 
  • Tip Style Group:Slotted 
  • Tip Style:Keystone Slotted 
Brand:W WIHA TOOLS 
Tip Size
Please Select
Shank Length
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Tip SizeShank LengthAvailabilityPrice Qty
2MPN15.5mm4"

Typically in Stock

$19.42 / each

2MPN28.0mm6"

Typically in Stock

$30.10 / each

Adding More Products