Skip Content

 
Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screwdriver

Technical Specs

  • Item Screwdriver 
  • Handle Material Multicomponent 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Tip Style Group
Tip Style
Tip Size
Shank Length
Price
Qty
Please use Qty box to add item(s) to cart.
53405
Phillips/Crosspoint
Phillips
#1
3-1/4"

$18.37 / each

Enter location to check availability
Catalog Page #  1018 

Price $18.37 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Multicomponent
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #1
  • Shank Length 3-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
53410
Phillips/Crosspoint
Phillips
#2
4"

$21.59 / each

Enter location to check availability
Catalog Page #  1018 

Price $21.59 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Multicomponent
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #2
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
53325
Slotted
Keystone Slotted
5/16"
6"

$32.55 / each

Enter location to check availability
Catalog Page #  1018 

Price $32.55 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Multicomponent
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 5/16"
  • Shank Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
53315
Slotted
Keystone Slotted
5.5mm
4"

$21.01 / each

Enter location to check availability
Catalog Page #  1018 

Price $21.01 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Multicomponent
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 5.5mm
  • Shank Length 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More