Skip Content

 
Insulated Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Screwdriver


Technical Specs

  • ItemInsulated Screwdriver 
  • Handle MaterialMulticomponent 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Tip Style Group
Tip Style
Tip Size
Shank Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
32101
Phillips/Crosspoint
Phillips
#1
3"

$9.62 / each

Insulated Phillips Screwdriver,#1
Catalog Page #  NA

Price $9.62 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32102
Phillips/Crosspoint
Phillips
#2
4"

$12.00 / each

Insulated Phillips Screwdriver,#2
Catalog Page #  NA

Price $12.00 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32103
Phillips/Crosspoint
Phillips
#3
6"

$23.16 / each

Insulated Phillips Screwdriver,#3
Catalog Page #  NA

Price $23.16 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#3
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32015
Slotted
Keystone Slotted
9/64"
4"

$7.87 / each

Insulated Slotted Screwdriver,9/64 In
Catalog Page #  1181 

Price $7.87 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size9/64"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32024
Slotted
Keystone Slotted
3/16"
5"

$10.07 / each

Insulated Slotted Screwdriver,3/16 In
Catalog Page #  1181 

Price $10.07 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length5"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32039
Slotted
Keystone Slotted
1/4"
6"

$18.55 / each

Insulated Slotted Screwdriver,1/4 In
Catalog Page #  1181 

Price $18.55 / each

Technical Specs

  • ItemInsulated Screwdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)