Skip Content

 
Insulated Screwdriver Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Screwdriver Set


Technical Specs

  • ItemInsulated Screwdriver Set 
  • Handle MaterialMulticomponent 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Tip Style
Please Select
Number of Pieces
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Tip Style
Number of Pieces
Includes
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
32090
Assorted
4
Keystone 9/64" x 4", 3/16" x 5", Phillips #1 x 3", #2 x 4"

$42.35 / each

Ins Screwdriver Set,Combo,4 Pc
Catalog Page #  1181 

Price $42.35 / each

Technical Specs

  • ItemInsulated Screwdriver Set
  • Tip StyleAssorted
  • Number of Pieces4
  • Handle MaterialMulticomponent
  • IncludesKeystone 9/64" x 4", 3/16" x 5", Phillips #1 x 3", #2 x 4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32092
Assorted
6
Keystone 9/64" x 4", 3/16" x 5", 1/4" x 6", Phillips #1 x 3", #2 x 4", #3 x 6"

$75.25 / each

Insulated Screwdriver Set,Combo,6 Pc
Catalog Page #  1181 

Price $75.25 / each

Technical Specs

  • ItemInsulated Screwdriver Set
  • Tip StyleAssorted
  • Number of Pieces6
  • Handle MaterialMulticomponent
  • IncludesKeystone 9/64" x 4", 3/16" x 5", 1/4" x 6", Phillips #1 x 3", #2 x 4", #3 x 6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
32590
Torx(R)
6
T8 x 2-1/2", T9 x 2-1/2", T10 x 2-1/2", T15 x 3", T20 x 3", T25 x 3"

$63.40 / each

Torx Screwdriver Set,6 Pc
Catalog Page #  1181 

Price $63.40 / each

Technical Specs

  • ItemInsulated Screwdriver Set
  • Tip StyleTorx(R)
  • Number of Pieces6
  • Handle MaterialMulticomponent
  • IncludesT8 x 2-1/2", T9 x 2-1/2", T10 x 2-1/2", T15 x 3", T20 x 3", T25 x 3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)